3-in-11 Paint Can Clip, 16/Bucket

  • Mfr # 11093

  • Zoro # G509175015


product price:  $2.85
/ea
Sold in multiples of 16 for $45.60

Key Features

Color
Red
Length
7"
Material
Plastic
Width
7"
Depth
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11093
Zoro #
G509175015
UPC #
048661110935
Country of Origin
China

Dimensions

Length
7"
Width
7"
Depth
5.25"

Details

Color
Red
Material
Plastic
Net Weight
2.05 lbs

Description

3‐in‐1 Paint Can Clip, 16/Bucket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.