Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in SS Bent Burn Off Scraper, 4 1/2" Wood Handle

  • Mfr # 10744

  • Zoro # G9073200


product price: $7.55
/ea
Sold in multiples of 5 for $37.75

Key Features

Blade Width
3"
Blade Material
Stainless steel
Handle Material
Wood
Color
Brown
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10744
Zoro #
G9073200
UPC #
48661107447
Country of Origin
China

Dimensions

Blade Width
3"
Width
5.125"
Height
9.25"
Length
2"

Details

Item
Bent Scraper,SS,3"
Blade Material
Stainless steel
Handle Material
Wood
Color
Brown
Number of Pieces
1
Includes
Handle
Product Type
Bent Scraper,SS,3"
Material
Plastic/Metal

Description

Bent Scraper,SS,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.