Zoro Homepage

3-Pack Multi Mini Brush Set, wrap hanging card

  • Mfr # 11400

  • Zoro # G009175003


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Bristle Color
Red
Bristle Material
Plastic
Brush Width
9.6 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11400
Zoro #
G009175003
UPC #
048661114001
Country of Origin
China

Dimensions

Brush Width
9.6 in
Length
11.8 in

Details

Bristle Color
Red
Bristle Material
Plastic

Description

3‐Pack Multi Mini Brush Set, wrap hanging card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.