Zoro Homepage

3.1 in. W X 16 in. L Magnesium Hand Float Smooth

  • Mfr # 61212

  • Zoro # G715511621


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61212
Zoro #
G715511621
UPC #
048661612125
Country of Origin
China

Description

Brand Name: Warner *Floor Type: *Handle: Yes *Length: 16 *Material: Magnesium *Pattern: Smooth *Product Type: Hand Float *Width: 3.1 *Handle Material: Plastic *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.