Zoro Homepage

3/4" Full Flex Putty Knife

  • Mfr # 504

  • Zoro # G9071581


product price: $6.85
/ea
Sold in multiples of 5 for $34.25

Key Features

Blade Width
3/4"
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504
Zoro #
G9071581
UPC #
048661005040
Country of Origin
United States

Dimensions

Blade Width
3/4"
Width
3.125"
Height
7.5"
Length
1.5"

Details

Item
Full Flex Putty Knife,3/4"
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Color
Black
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Features
Strong chiseled edge for scraping;Mirror finish blade coating to prevent rust;Precision ground blade;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers
Product Type
Full Flex Putty Knife,3/4"
Material
Plastic/Metal

Description

Full Flex Putty Knife,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.