Zoro Homepage

4 in. W X 9 in. L Molded Rubber Grout Float Smooth

  • Mfr # 61971

  • Zoro # G015511628


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61971
Zoro #
G015511628
UPC #
048661619711
Country of Origin
China

Description

Brand Name: Warner *Floor Type: Tile *Handle: Yes *Length: 9 *Material: Molded Rubber *Pattern: Smooth *Product Type: Grout Float *Width: 4 *Handle Material: Rubber *Sub Brand: Color: Black/Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.