
4" Strip 'N' Clean Scraper, Steel Handle, 48" overall length (not including blade)
Mfr # 792
Zoro # G9072080
product price:Â $42.85
/ea
Sold in multiples of 4 for $171.40
Key Features
Blade Width
4"
Handle Material
Steel
Color
Silver
Number of Pieces
1
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
792
Zoro #
G9072080
UPC #
048661007921
Country of Origin
United States
Dimensions
Blade Width
4"
Length
51.5"
Height
5.25"
Width
5"
Details
Item
Scraper,4",48" Handle
Handle Material
Steel
Color
Silver
Number of Pieces
1
Includes
Handle
Product Type
Scraper,4",48" Handle
Fits Utility Knives Stock No.
#793, #794, #795 Blade
Material
Metal
Description
Scraper,4 In.,48 In. Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.