Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in. W X 11 in. L Stainless Steel Trowel

  • Mfr # 61931

  • Zoro # G615511622


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61931
Zoro #
G615511622
UPC #
48661619315
Country of Origin
Viet Nam

Description

Handle Material: *Blade Material: Stainless Steel *Blade Width: 4.5 *Number in Package: 1 *Brand Name: Warner *Product Type: Trowel *Sub Brand: *Type: *Blade Length: 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.