Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Gallon Metal Paint Grid

  • Mfr # 11085

  • Zoro # G709198777


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Color
Silver
Length
2.755"
Material
Metal
Width
13.188"
Depth
13.385"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11085
Zoro #
G709198777
UPC #
48661110850
Country of Origin
China

Dimensions

Length
2.755"
Width
13.188"
Depth
13.385"

Details

Color
Silver
Material
Metal
Net Weight
5.511 lbs

Description

5‐Gallon Metal Paint Grid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.