Zoro Homepage

5" Heavy Duty Scraper, Steel Handle, 47 1/4 in overall length not including blade

  • Mfr # 591

  • Zoro # G9071627


product price: $32.19
/ea
Sold in multiples of 5 for $160.95

Key Features

Blade Width
5"
Handle Material
Steel
Color
Silver
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591
Zoro #
G9071627
UPC #
48661005910
Country of Origin
United States

Dimensions

Blade Width
5"
Length
48.63"
Height
5.25"
Width
7.38"

Details

Item
Scraper,5",47-1/4" Handle
Handle Material
Steel
Color
Silver
Includes
Handle
Number of Pieces
1
Product Type
Scraper,5",47-1/4" Handle
Fits Utility Knives Stock No.
#591 Scraper
Material
Metal

Description

Scraper,5 In.,47-1/4 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.