Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 MM (2") Carbide 100X Scraper w/ Knob

  • Mfr # 804

  • Zoro # G9072205


product price: $17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Blade Width
2"
Blade Material
Carbide
Includes
Handle with Knob
Color
Black
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804
Zoro #
G9072205
UPC #
048661008041
Country of Origin
United States

Dimensions

Blade Width
2"
Length
3.25"
Height
7.75"
Width
10.5"

Details

Item
Scraper,2"
Blade Material
Carbide
Includes
Handle with Knob
Color
Black
Number of Pieces
1
Product Type
Scraper,2"
Fits Utility Knives Stock No.
#813, #819 Blade
Material
Metal

Description

Scraper,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.