Zoro Homepage

50 MM (2") Double Edge Carbide 100X Scraper Replacement Blades, Contractor Pack

  • Mfr # 819

  • Zoro # G9072281


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
7"
Width
4"
Fits Utility Knives Stock No.
#803, #804, #10017, #10019
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819
Zoro #
G9072281
UPC #
048661008195
Country of Origin
Germany

Dimensions

Length
7"
Width
4"
Overall Height
1"

Details

Item
Replacement Blade,2"
Material
Metal
Fits Utility Knives Stock No.
#803, #804, #10017, #10019
Color
Silver

Description

Replacement Blade,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.