
50 Pack Single Edge Razor Blades in Safety Dispenser
Mfr # 11163
Zoro # G109175019
product price: $9.89
/eaSold in multiples of 6 for $59.34
Key Features
Material
Metal
Length
4.25"
Width
5.75"
Overall Height
2.25"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11163
Zoro #
G109175019
UPC #
048661111635
Country of Origin
Mexico
Dimensions
Length
4.25"
Width
5.75"
Overall Height
2.25"
Details
Material
Metal
Color
Silver
Description
50 Blades/Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.