Zoro Homepage

6" Flex Joint Knife, Carbon Steel

  • Mfr # 186

  • Zoro # G9070936


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Blade Width
6"
Includes
Handle
Number of Pieces
1
Color
Blue
Product Type
Flex Broad Knife,6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186
Zoro #
G9070936
UPC #
048661001868
Country of Origin
United States

Dimensions

Blade Width
6"
Width
6"
Height
8"
Length
5"

Details

Item
Flex Broad Knife,6"
Includes
Handle
Number of Pieces
1
Color
Blue
Product Type
Flex Broad Knife,6"
Material
Plastic/Metal

Description

Flex Broad Knife,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.