
6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip
Mfr # 11221
Zoro # G909174984
product price: $18.89
/eaSold in multiples of 6 for $113.34
Key Features
Height
1.37"
Length
25"
Color
Silver
Width
6.25"
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11221
Zoro #
G909174984
UPC #
048661112212
Country of Origin
China
Dimensions
Height
1.37"
Length
25"
Width
6.25"
Details
Color
Silver
Material
Metal
Description
6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.