Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in SS Flex Joint Knife, Rosewood Handle

  • Mfr # 10741

  • Zoro # G9072966


product price: $10.95
/ea
Sold in multiples of 5 for $54.75

Key Features

Blade Width
6"
Blade Material
Stainless steel
Includes
Handle
Color
Red
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10741
Zoro #
G9072966
UPC #
048661107416
Country of Origin
United States

Dimensions

Blade Width
6"
Height
8.7"
Length
2.7"
Width
6"

Details

Item
Flex Broad Knife,SS,6"
Blade Material
Stainless steel
Includes
Handle
Color
Red
Number of Pieces
1
Product Type
Flex Broad Knife,SS,6"
Material
Plastic/Metal

Description

Flex Broad Knife,SS,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.