This item is Discontinued.

Warner 60 MM (2‐3/8") Carbide 100X® Scraper, w/o Knob 806

This item is Discontinued.

Warner

60 MM (2‐3/8") Carbide 100X® Scraper, w/o Knob (Discontinued)

Mfr # 806
Zoro # G9072327
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806
Zoro #
G9072327
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
2-3/8"
Width
2.25"
Height
1.9"
Length
13.5"

Details

Item
Scraper,2-3/8"
Blade Material
Carbide
Color
Black
Includes
Handle
Number of Pieces
1
Fits Utility Knives Stock No.
#814, #816 Blade
Material
Metal

Description

60 MM (2‐3/8") Carbide 100X® Scraper, w/o Knob, Uses #814, #816 Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.