
60mm (2 3/8 in) Carbide Scraper, w/ Knob & Soft Grip Handle
Mfr # 3410020
Zoro # G009174983
product price: $27.15
/eaSold in multiples of 5 for $135.75
Key Features
Height
9.75"
Material
Plastic
Width
11.5"
Length
3.75"
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410020
Zoro #
G009174983
UPC #
048661340202
Country of Origin
United States
Dimensions
Height
9.75"
Width
11.5"
Length
3.75"
Details
Material
Plastic
Color
Red
Fits Utility Knives Stock No.
# 814, 816 & 34814 Blade
Description
Uses # 814, 816 & 34814 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.