Zoro Homepage

8 Point 18MM Economy Snap-Off Blade Knife, w/ 1 Blade, Bagged

  • Mfr # 102380

  • Zoro # G409175009


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Fits Utility Knives Stock No.
#120, #10805 Blade
Material
Plastic/Metal
Depth
7"
Color
Red
Length
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102380
Zoro #
G409175009
UPC #
048661107980
Country of Origin
China

Dimensions

Depth
7"
Length
3.75"
Width
6.25"

Details

Fits Utility Knives Stock No.
#120, #10805 Blade
Material
Plastic/Metal
Color
Red

Description

25/Box, Uses #120, #10805 Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.