Zoro Homepage

9 in. W X 3.25 in. L Foam Rubber Pad Grout Float Smooth

  • Mfr # 61975

  • Zoro # G915511629


product price: $9.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61975
Zoro #
G915511629
UPC #
48661619759
Country of Origin
Viet Nam

Description

Brand Name: Warner *Floor Type: Tile *Handle: Yes *Length: 3.25 *Material: Foam Rubber Pad *Pattern: Smooth *Product Type: Grout Float *Width: 9 *Handle Material: Plastic *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.