Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allover Stix Cream Geometric Wallpaper

  • Mfr # 2945-4001

  • Zoro # G522583200


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Fabric Backed Vinyl
Width
324 in
Length
27 in
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2945-4001
Zoro #
G522583200
UPC #
091212611412
Country of Origin
China

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Application
Unpasted
Material
Fabric Backed Vinyl
Finish
Textured
Color
Cream

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.