Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appleton Maroon Faux Weathered Brick Wallpaper

  • Mfr # 2921-50101

  • Zoro # G822583337


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Maroon
Width
324 in
Material
Fabric Backed Vinyl
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2921-50101
Zoro #
G822583337
UPC #
6.31749E+11
Country of Origin
United States

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Application
Unpasted
Color
Maroon
Material
Fabric Backed Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.