Zoro Homepage

Blade Scraper, Big, 4", PK10

  • Mfr # 691

  • Zoro # G9071940


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Blade Width
4"
Handle Material
Steel
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691
Zoro #
G9071940
UPC #
048661006917
Country of Origin
United States

Dimensions

Blade Width
4"

Details

Item
Scraper
Handle Material
Steel
Number of Pieces
1
Includes
Handle

Description

The Warner 691 Big Blade Scraper is the durable product you need. It's made of heavy duty steel with a sharp edge to get into tight corners and hard to reach areas. The handle has an easy grip design for comfort and ease of use. The scraper measures 4" in length. This sturdy Warner 691 Big Blade Scraper will last through many tough jobs, so you'll always have it at your side when you need it most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.