Blue Steel Taping Knife 1 in. H X 9.2 in. W X 12 in. L

  • Mfr # 61752

  • Zoro # G215500439


product price:  $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61752
Zoro #
G215500439
UPC #
048661617526
Country of Origin
Viet Nam

Description

Grip Material: Polypropylene *Length: 12 *Blade Material: Steel *Brand Name: Warner *Product Type: Taping Knife *Sub Brand: *Width: 9.2 *Material: Blue Steel *Blade Type: Flexible *Height: 1 Handle Material: Poly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.