
Bohemian Bling Bronze Basketweave Wallpaper
Mfr # 2984-8029
Zoro # G422582563
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Length
27 in
Color
Bronze
Width
324 in
Finish
Metallic,Raised Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2984-8029
Zoro #
G422582563
UPC #
091212250741
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
27 in
Width
324 in
Details
Color
Bronze
Finish
Metallic,Raised Ink
Material
Fabric Backed Vinyl
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.