Zoro Homepage

Bohemian Pearl Woven Texture Wallpaper

  • Mfr # 2807-8025

  • Zoro # G122585468


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Pearl
Material
Fabric Backed Vinyl
Width
324 in
Length
27 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-8025
Zoro #
G122585468
UPC #
091212250703
Country of Origin
United States

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Color
Pearl
Material
Fabric Backed Vinyl
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.