Zoro Homepage

Broad Knife, Flex, 4" , Blade Material: Carbon Steel

  • Mfr # 10324

  • Zoro # G9072668


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Blade Width
4"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10324
Zoro #
G9072668
UPC #
048661103241
Country of Origin
China

Dimensions

Blade Width
4"

Details

Item
Flex Broad Knife,4"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Application
Patching large holes in walls and ceiling;Patching large cracks in walls and ceilings
Features
Full tang blade;Safe to Use with Chemical Solvents;Handles are affixed to blades using brass rivets and brass plated steel eyelets

Description

Flex Broad Knife,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.