Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broad Knife, Flex, 4" , Number of Pieces: 1

  • Mfr # 618

  • Zoro # G9071837


product price: $12.89
/ea
Sold in multiples of 5 for $64.45

Key Features

Blade Width
4"
Handle Material
Wood
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618
Zoro #
G9071837
UPC #
048661006184
Country of Origin
United States

Dimensions

Blade Width
4"

Details

Item
Flex Broad Knife,4"
Handle Material
Wood
Includes
Handle
Number of Pieces
1

Description

Flex Broad Knife,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.