Shop WARNER

4" Flex Joint Knife, Carbon Steel

  • Mfr # 184

  • Zoro # G9070918


product price:  $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Blade Width
4"
Handle Material
Plastic
Includes
Handle
Color
Blue
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
184
Zoro #
G9070918
UPC #
48661001844
Country of Origin
United States

Dimensions

Blade Width
4"
Height
8.7"
Width
6"
Length
6.7"

Details

Item
Flex Broad Knife,4"
Handle Material
Plastic
Includes
Handle
Color
Blue
Number of Pieces
1
Features
Rust resistant;Safe to use with chemical solvents;Hang hole to make stocking easier for retailers.
Application
Patching large cracks;Patching large holes
Product Type
Flex Broad Knife,4"
Material
Plastic/Metal

Description

Flex Broad Knife,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.