Zoro Homepage

Broad Knife, Flex, 6"

  • Mfr # 10326

  • Zoro # G9072850


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Blade Width
6"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10326
Zoro #
G9072850
UPC #
48661103265
Country of Origin
China

Dimensions

Blade Width
6"

Details

Item
Flex Broad Knife,6"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Features
Full tang blade;Safe to Use with Chemical Solvents;Handles are affixed to blades using brass rivets and brass plated steel eyelets
Application
Patching large holes in walls and ceiling;Patching large cracks in walls and ceilings

Description

Flex Broad Knife,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.