Zoro Homepage

Broad Knife, Flex, 6" , Includes: Handle

  • Mfr # 90126

  • Zoro # G9073928


product price: $10.79
/ea
Sold in multiples of 5 for $53.95

Key Features

Blade Width
6"
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90126
Zoro #
G9073928
UPC #
48661901267
Country of Origin
United States

Dimensions

Blade Width
6"

Details

Item
Flex Broad Knife,6"
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Features
Application
Patching very large cracks;Patching very large holes;Taping drywall jointsFilling in drywall screw holes with joint compound

Description

Flex Broad Knife,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.