Shop WARNER
See all product information
6" Espatula Ancha 15.24 CM, Carbon Steel
Mfr # 10146
Zoro # G9072686
product price:Â $10.99
/ea
Sold in multiples of 5 for $54.95
Key Features
Blade Width
6"
Blade Material
Carbon Steel
Number of Pieces
1
Color
Green
Includes
Handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10146
Zoro #
G9072686
UPC #
048661101469
Country of Origin
United States
Dimensions
Blade Width
6"
Height
9.375"
Width
6.5"
Length
2.875"
Details
Item
Flex Broad Knife w/Hammer Cap,6"
Blade Material
Carbon Steel
Number of Pieces
1
Color
Green
Includes
Handle
Application
Patching large cracks;Patching large holes;Taping drywall joints
Features
Material
Plastic/Metal
Description
Flex Broad Knife w/Hammer Cap,6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.