Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROGRIP 4" SS Stiff Joint Knife, Hammer Cap

  • Mfr # 90667

  • Zoro # G9074095


product price: $12.49
/ea
Sold in multiples of 5 for $62.45

Key Features

Blade Width
4"
Blade Material
Stainless steel
Color
gray
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90667
Zoro #
G9074095
UPC #
048661906675
Country of Origin
United States

Dimensions

Blade Width
4"
Height
9"
Length
3"
Width
4"

Details

Item
Broad Knife,Stiff,SS,4",PK5
Blade Material
Stainless steel
Color
gray
Number of Pieces
1
Includes
Handle
Application
Patching large cracks;Patching large holes;Applying first coat when taping drywall joints
Features
Flex blade that works great with heavier spackles and compounds;Blades have been hollow-ground thinner for maximum flexibility;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage Tapered handle design making the tool easier to clean after usage Safe to use with chemical solvents
Product Type
Broad Knife,Stiff,SS,4",PK5
Material
Plastic/Metal

Description

Broad Knife,Stiff,SS,4 In.,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.