
Cape Town Beige Faux Silk Wallpaper
Mfr # 2807-6066
Zoro # G322585275
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Color
Beige
Length
27 in
Depth
0.025 in
Material
Fabric Backed Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2807-6066
Zoro #
G322585275
UPC #
091212233409
Country of Origin
United States
Dimensions
Length
27 in
Depth
0.025 in
Width
324 in
Details
Application
Unpasted
Color
Beige
Material
Fabric Backed Vinyl
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.