
Chandler Light Grey Botanical Faux Grasscloth Wallpaper
Mfr # 2921-50800
Zoro # G522584429
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
27 in
Depth
0.025 in
Width
324 in
Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2921-50800
Zoro #
G522584429
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Length
27 in
Depth
0.025 in
Width
324 in
Details
Application
Unpasted
Color
Light Grey
Material
Fabric Backed Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.