
Chandler Off White Botanical Faux Grasscloth Wallpaper
Mfr # 2921-50810
Zoro # G022583496
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
324 in
Material
Fabric Backed Vinyl
Application
Unpasted
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2921-50810
Zoro #
G022583496
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
324 in
Length
27 in
Details
Material
Fabric Backed Vinyl
Application
Unpasted
Color
Off White
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.