Dartmouth Taupe Faux Plaster Geometric Wallpaper

  • Mfr # 2921-51005

  • Zoro # G922584173


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
324 in
Application
Unpasted
Material
Fabric Backed Vinyl
Color
Taupe
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2921-51005
Zoro #
G922584173
UPC #
6.31749E+11
Country of Origin
United States

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Application
Unpasted
Material
Fabric Backed Vinyl
Color
Taupe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.