Zoro Homepage

Drywall Repair Patch 4" x 4"

  • Mfr # 11359

  • Zoro # G109174999


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Material
Drywall
Length (In.)
1.5"
Color
Gray
Height (In.)
6"
Width (In.)
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11359
Zoro #
G109174999
UPC #
48661113599
Country of Origin
Mexico

Dimensions

Length (In.)
1.5"
Height (In.)
6"
Width (In.)
6.5"

Details

Material
Drywall
Color
Gray

Description

Drywall Repair Patch 4" x 4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.