
Drywall Repair Patch 8" x 8"
Mfr # 11360
Zoro # G309175000
product price: $9.29
/eaSold in multiples of 10 for $92.90
Key Features
Material
Drywall
Height (In.)
1.25"
Length (In.)
8"
Width (In.)
8"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11360
Zoro #
G309175000
UPC #
048661113608
Country of Origin
China
Dimensions
Height (In.)
1.25"
Length (In.)
8"
Width (In.)
8"
Details
Material
Drywall
Color
Gray
Description
Drywall Repair Patch 8in. x 8in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.