Zoro Homepage

Brake, Electrically Released, ERS-26, 90V

  • Mfr # ERS-26 BRAKE

  • Zoro # G5544651


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Load Holding
Standards
UL Listed
Electrical Connection
Terminals
Maximum Speed
3,600 RPM
Automatic Reset
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERS-26 BRAKE
Zoro #
G5544651
UPC #
786582039392
Country of Origin
United States

Dimensions

Overall Width
1.52 in
Bolt Circle Diameter
2.12 in

Details

Item
Brake
Application
Load Holding
Standards
UL Listed
Electrical Connection
Terminals
Maximum Speed
3,600 RPM
Automatic Reset
No
Holding Current
0.178 A
Clutch/Brake Type
Spring-Set Holding Brake (ERS)
Resistance Properties
Corrosion Resistant
Static Torque
1.5 ft-lb
Coil Voltage
90V DC

Description

Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 90V DC, Static Torque 1.5 ft-lb, Maximum Speed 3,600 RPM, Automatic Reset No, Bolt Circle Diameter 2.12 in, Overall Width 1.52 in, Resistance Properties Corrosion Resistant, Standards UL Listed, Application Load Holding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.