Zoro Homepage

Clutch/Brake Control, 120VAC, 90VDC

  • Mfr # CBC-150-1

  • Zoro # G1492854


product price: $725.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Series 90V Clutch/Brakes
Length (In.)
3 1/3 in
Width (In.)
2 3/16 in
Height (In.)
9/16 in
Mounts
On the Standard Module Conduit Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC-150-1
Zoro #
G1492854
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 1/3 in
Width (In.)
2 3/16 in
Height (In.)
9/16 in
Overall Width
2.19 in
Overall Length
3.33 in
Overall Height
0.56 in

Details

Item
Clutch/Brake Control
For Use With
All Series 90V Clutch/Brakes
Mounts
On the Standard Module Conduit Box
Hz
60/50
Ambient (C)
-29 Degrees to 45 Degrees C
Input Voltage
120V AC
Voltage Output
90V DC
Status Indicator
Green LED Indicates Power to Clutch, Red LED Indicates Power to Brake
Function
Convert AC Voltage into DC Voltage
Agency Compliance
CE and UL
Frequency
50 Hz, 60 Hz
Maximum Ambient Temperature
45 Degrees C
Standards
UL Listed
Output Voltage
90V DC
Minimum Ambient Temperature
-20 Degrees C
Product Type
Clutch/Brake Control

Description

Clutch/Brake Control, Product Type Clutch/Brake Control, Overall Length 3.33 in, Overall Width 2.19 in, Overall Height 0.56 in, Input Voltage 120V AC, Output Voltage 90V DC, Frequency 50 Hz, 60 Hz, Mounting Location On Conduit Box, For Use With All Series 90V Clutch/Brakes, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature -20 Degrees C, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.