Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch/Brake, Torque 16 Ft-Lb, 90 DC

  • Mfr # UM180-1020-90

  • Zoro # G0360071


product price: $1,698.29
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA C-Face Motor/Reducer
Shaft Dia. (In.)
7/8 in
Length (In.)
6.75 in
Width (In.)
6 3/4 in
Static Torque (Ft.-Lb.)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM180-1020-90
Zoro #
G0360071
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
7/8 in
Length (In.)
6.75 in
Width (In.)
6 3/4 in
Power Lead Length (In.)
30
Shaft Diameter
7/8 in
Lead Length
30 in
Overall Length
6.75 in
Overall Width
6.75 in

Details

Item
Clutch/Brake
For Use With
NEMA C-Face Motor/Reducer
Static Torque (Ft.-Lb.)
30
NEMA/IEC Frame
182C/143TC/184C/145TC
Enclosure
Vented
Max. RPM
3,600 RPM
Series
UM-180
Brake Mouting Position
Horizontal
Voltage (DC)
90
Includes
Mounting Hardware
Finish
Black Paint
Mounts On
NEMA C-Face Motor or Between Motor and Reducer
Agency Compliance
UL/CSA
Housing Material Finish
Black Paint
Operating Voltage
90V DC
Mounting Orientation
Horizontal
Standards
CSA Certified, UL Listed
Motor Frame Designation
182C NEMA
Maximum Speed
3,600 RPM
Enclosure Type
Vented
Static Torque
30 ft-lb
Coil Voltage
90V DC

Description

Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Motor Frame Designation 182C NEMA, Shaft Diameter 7/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 6.75 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -, Converts -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.