Zoro Homepage

Clutch/Brake, Torque 240 Ft-Lb, 90 VDC

  • Mfr # EP-1000 90V

  • Zoro # G1078411


product price: $9,493.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Length (In.)
28.75 in
Shaft Dia. (In.)
1 7/8 in
Coil Volts
90
Width (In.)
12 7/8 in
Static Torque (Ft.-Lb.)
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1000 90V
Zoro #
G1078411
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
28.75 in
Shaft Dia. (In.)
1 7/8 in
Width (In.)
12 7/8 in
Power Lead Length (In.)
Terminals
Keyseat Size (In.)
1/2
Shaft Diameter
1 7/8 in
Overall Length
28.75 in
Keyway Width
1/2 in
Overall Width
12.88 in

Details

Item
Clutch/Brake
Coil Volts
90
Static Torque (Ft.-Lb.)
240
Enclosure
Enclosed
Max. RPM
3,600 RPM
Ambient (C)
-20-45
Includes
Brake Input and Output Shafts and Foot Mounting, Clutch
Mounts On
Foot Mount
Function
Starts Or Stops Load When Power Is Applied
Max. HP @ 1725 RPM
10 hp
Brake Mouting Position
Horizontal
Application
Indexing, Load Cycling
Voltage (DC)
90
Horsepower @ RPM
10 hp @ 1725 RPM
Mounting Orientation
Horizontal
Frequency
50 Hz, 60 Hz
Enclosure Type
Totally Enclosed
Minimum Ambient Temperature
-20 Degrees C
Maximum Ambient Temperature
45 Degrees C
Maximum Speed
3,600 RPM
Operating Voltage
90V DC
Static Torque
240 ft-lb
Coil Voltage
90V DC

Description

Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Totally Enclosed, Static Torque 240 ft-lb, Horsepower @ RPM 10 hp @ 1725 RPM, Shaft Diameter 1 7/8 in, Maximum Speed 3,600 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 28.75 in, Overall Width 12.88 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.