Zoro Homepage

Motor Mounting Kit

  • Mfr # 5371-101-012

  • Zoro # G2593814


product price: $402.99
/ea
Free Shipping & Returns

Key Features

For Use With
Series UM-210/UM-215
Length (In.)
12 in
Width (In.)
11 1/2 in
Height (In.)
5 1/4 in
Mounts
On the Clutch/Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5371-101-012
Zoro #
G2593814
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
11 1/2 in
Height (In.)
5 1/4 in
Overall Height
5.25 in
Overall Length
12 in
Mount Hole Center-to-Center Length
9 in
Mount Hole Center-to-Center Width
10.5 in
Overall Width
11.5 in

Details

Item
Motor Mounting Kit
For Use With
Series UM-210/UM-215
Mounts
On the Clutch/Brake
Product Type
Motor Mounting Kit

Description

Motor Mounting Kit, Product Type Motor Mounting Kit, Overall Length 12 in, Overall Width 11.5 in, Overall Height 5.25 in, Input Voltage -, For Use With Series UM-210/UM-215, Mount Hole Center-to-Center Length 9 in, Mount Hole Center-to-Center Width 10.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.