This item is Discontinued.

Warner Flooring Knife, 2-1/2" PK10, Handle Material: Hardwood 370

This item is Discontinued.

Warner

Flooring Knife, 2-1/2" PK10, Handle Material: Hardwood (Discontinued)

Mfr # 370
Zoro # G9071469
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370
Zoro #
G9071469
UPC #
-
Country of Origin
China

Dimensions

Blade Length
2-1/2"

Details

Item
Flooring Knife,2-1/2"
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1

Description

Flooring Knife,2-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.