Zoro Homepage

Full Flex Scraper, 6"

  • Mfr # 622

  • Zoro # G9071855


product price: $11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Blade Width
6"
Handle Material
Wood
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622
Zoro #
G9071855
UPC #
048661006221
Country of Origin
United States

Dimensions

Blade Width
6"

Details

Item
Full Flex Scraper,6"
Handle Material
Wood
Includes
Handle
Number of Pieces
1

Description

Full Flex Scraper,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.