Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Putty Knife, Flex, 1-1/4" , Blade Material: Carbon Steel

  • Mfr # 621

  • Zoro # G9071758


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Blade Width
1-1/4"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621
Zoro #
G9071758
UPC #
048661006214
Country of Origin
United States

Dimensions

Blade Width
1-1/4"

Details

Item
Full Flex Putty Knife,1-1/4"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
Application
Patching small cracks;Reglazing windows;Patching small holes
Features
Brass rivets and eyelets mechanically lock handle to blade so it can't come loose;Full tang blade to prevent blade breakage;Hang hole to make stocking easy for retailers; Blades have been hollow-ground thinner for maximum flexibility; Works great with lightweight spackles and compounds

Description

Full Flex Putty Knife,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.