Full Putty Knife, Flex, 1-1/4" , Includes: Handle
Mfr # 90131
Zoro # G9073900
product price: $4.85
/eaSold in multiples of 5 for $24.25
Key Features
Blade Width
1-1/4"
Number of Pieces
1
Includes
Handle
Application
Patching small cracks;Patching nail holes
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90131
Zoro #
G9073900
UPC #
048661901311
Country of Origin
United States
Dimensions
Blade Width
1-1/4"
Details
Item
Full Flex Putty Knife,1-1/4"
Number of Pieces
1
Includes
Handle
Application
Patching small cracks;Patching nail holes
Features
Description
Full Flex Putty Knife,1-1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.