PROGRIP 2" Full Flex Putty Knife

  • Mfr # 90128

  • Zoro # G9073946


product price:  $8.85
/ea
Sold in multiples of 5 for $44.25

Key Features

Blade Width
2"
Includes
Handle
Number of Pieces
1
Color
Black
Features
Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Blades have been hollow-ground thinner for maximum flexibility. Safe to use with chemical solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90128
Zoro #
G9073946
UPC #
048661901281
Country of Origin
United States

Dimensions

Blade Width
2"
Height
9"
Width
2.75"
Length
2"

Details

Item
Full Flex Putty Knife,2"
Includes
Handle
Number of Pieces
1
Color
Black
Features
Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Blades have been hollow-ground thinner for maximum flexibility. Safe to use with chemical solvents
Application
Patching small cracks;Patching nail holes
Product Type
Full Flex Putty Knife,2"
Material
Plastic/Metal

Description

Full Flex Putty Knife,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.