PROGRIP 6" Full Flex Joint Knife

  • Mfr # 90137

  • Zoro # G9073937


product price:  $8.69
/ea
Sold in multiples of 5 for $43.45

Key Features

Blade Width
6"
Color
Black
Number of Pieces
1
Includes
Handle
Features
Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds; Blades have been hollow-ground thinner for maximum flexibility.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90137
Zoro #
G9073937
UPC #
48661901373
Country of Origin
United States

Dimensions

Blade Width
6"
Length
2.625"
Width
6.125"
Height
9.5"

Details

Item
Full Flex Putty Knife,6"
Color
Black
Number of Pieces
1
Includes
Handle
Features
Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds; Blades have been hollow-ground thinner for maximum flexibility.
Application
Patching large cracks;Patching large holes;Applying finishing coat when taping drywall joints
Material
Plastic/Metal
Product Type
Full Flex Putty Knife,6"

Description

Full Flex Putty Knife,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.